Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Circuit Breaker, CBF Series, 20 A

  • Mfr # CBF-20

  • Zoro # G2613405


product price: $9.75
/ea

Key Features

Height
0.75 in
Voltage
12V DC
For Use With
Glass Tube Fuse Blocks
Depth
0.75 in
Series
CBF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF-20
Zoro #
G2613405
UPC #
051712139502
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75 in
Depth
0.75 in
Width
1.25 in
Overall Depth
14 3/4 in
Overall Height
7 1/2 in
Overall Width
9 1/4 in

Details

Item
Automotive Circuit Breaker
Amps
20 A
Voltage
12V DC
For Use With
Glass Tube Fuse Blocks
Series
CBF
Terminal Connection
Blade
Mounting
plug In
Reset Type
Modified
Material of Construction
Plastic
Interrupt Rating
1 kA at 12V DC
Standards
RoHS Compliant
Voltage Rating
12V DC
Circuit Breaker Type
Glass Tube Style Circuit Breaker
Housing Material
Plastic
Current Rating
20 A
Mount Style
Surface
Compatible Vehicle Type
Trucks
Mount Type
Plug In
Compatible Product Type
Glass Tube Fuse Blocks

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 20 A, Voltage Rating 12V DC, Interrupt Rating 1 kA at 12V DC, Terminal Connection Blade, Circuit Breaker Type Glass Tube Style Circuit Breaker, Compatible Product Type Glass Tube Fuse Blocks, Compatible Vehicle Type Trucks, Housing Material Plastic, Overall Depth 14 3/4 in, Overall Height 7 1/2 in, Overall Width 9 1/4 in, Reset Type Modified, Series CBF, Standards RoHS Compliant, Stud Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.