Eaton Bussmann
Automotive Circuit Breaker, CBF, 30A, 32VDC
Mfr # CBF-30
Zoro # G0540093
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Mounting plug In
- Amps 30 A
- Material of Construction Plastic
- Series CBF
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES D-SERIES PRO HD DIFFUSED /2 (222513)
- WEATHER GUARD JUMBO UNDERBED - BLACK (550-5-02)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- RONSTAN Drain Plug & Housing I D:40mm Black (PNP245BLK)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- EATON BUSSMANN Automotive Circuit Breaker, CBF, 10A, 32VDC (CBF-10)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B, 10A, 14V (CBC-10B)
- EATON BUSSMANN Automotive Circuit Breaker, CBC, 20A, 14VDC (CBC-20)
- EATON BUSSMANN Automotive Circuit Breaker, CB221, 30A, 12V (CB221-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB221, 15A, 12V (CB221-15)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 50A, 42V (CB185-50)
- Eaton Bussmann Automotive Electrical