Zoro Homepage

Automotive Circuit Breaker, CBF Series, 35 A

  • Mfr # CBF-35

  • Zoro # G2361195


product price: $9.75
/ea

Key Features

Voltage
12V DC
Height
0.75 in
Width
1.25 in
For Use With
Glass Tube Fuse Blocks
Mounting
plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF-35
Zoro #
G2361195
UPC #
051712623100
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75 in
Width
1.25 in
Depth
0.75 in
Overall Width
9 1/4 in
Overall Depth
14 3/4 in
Overall Height
7 1/2 in

Description

Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 35 A, Voltage Rating 12V DC, Interrupt Rating 1 kA at 12V DC, Terminal Connection Blade, Circuit Breaker Type Glass Tube Style Circuit Breaker, Compatible Product Type Glass Tube Fuse Blocks, Compatible Vehicle Type Trucks, Housing Material Plastic, Overall Depth 14 3/4 in, Overall Height 7 1/2 in, Overall Width 9 1/4 in, Reset Type Modified, Series CBF, Standards RoHS Compliant, Stud Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.