Eaton Bussmann
Automotive Circuit Breaker, CBT-M, 20A, 12V
Mfr # CBT-20M
Zoro # G0281836
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Blade
- Depth 0.94 in
- Reset Type Modified
- Interrupt Rating Not Rated
- Height 1.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan and Water Pump, 7440 (7440)
- SWIVL-EZE Pedestal Kit Includes Seat Mount, Post and 9" Base (23809-7)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- EZRED OBD2 TO CIGARETTE LIGHTER ADPTR F/MS4000 (EZFABD25)
- EATON BUSSMANN Automotive Circuit Breaker, CB211, 20A, 14V (CB211-20)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 50A, 42V (CB185-50)
- EATON BUSSMANN Automotive Circuit Breaker, CB212, 30A, 12V (CB212-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBC, 30A, 14VDC (CBC-30)
- EATON BUSSMANN Automotive Circuit Breaker, CB212, 25A, 12V (CB212-25)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M, 30A, 12V (CBT-30M)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB, 60A, 12VDC (CB60)
- Eaton Bussmann Automotive Electrical