Automotive Flasher, 12V, Silver
Mfr # NO.552
Zoro # G0586993
product price:Â $7.35
/eaKey Features
Voltage Rating
12V DC
Number of Terminals
2
Standards
SAE
Lamp Capacity
6 A
For Use With
Passenger Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NO.552
Zoro #
G0586993
UPC #
051712185202
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.125 in
Length
1-1/2 in
Details
Voltage Rating
12V DC
Number of Terminals
2
Item
Automotive Flasher
Standards
SAE
Lamp Capacity
6 A
For Use With
Passenger Vehicles
Finish
Silver
Features
2 Terminal
Number of Connectors
2
Compatible Product Type
Passenger Vehicles
Mount Type
Plug In
Flashes per Minute
2 to 6
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 2 to 6, Number of Connectors 2, Color Silver, Compatible Product Type Passenger Vehicles, Current Rating 12.8 A, Features 2 Terminal, Includes -, Mount Type Plug In, Overall Height 1 1/8 in, Overall Length 1 1/2 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.