
Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating
Mfr # BP/ATC-40-RP
Zoro # G907679351
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Series
ATC
Speed
Fast-Acting
Amps
40A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/ATC-40-RP
Zoro #
G907679351
UPC #
51712174206
Country of Origin
United States
Dimensions
Length
3/4 in
Width
3/4 in
Depth
13/64 in
Details
Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
40A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Orange
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polyethersulfone
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection
Description
ATC blade fuses use the industry standard color coding to indicate amp rating Bussmann Series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.