Zoro Homepage

Bussmann EasyID ATM Assorted Blade Fuse Assortment 5 pk

  • Mfr # BP/ATM-AID

  • Zoro # G4627101


product price: $12.89
/ea

Key Features

Amps
10/30 A
Interrupt Rating
1 kA
Length
0.64 in
Width
1.77 in
Depth
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-AID
Zoro #
G4627101
UPC #
51712238212
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.64 in
Width
1.77 in
Depth
0.38 in

Details

Item
Automotive Fuse
Amps
10/30 A
Interrupt Rating
1 kA
Standards
CSA Listed, UL Listed
Element
Single

Description

Automotive fuse assortments Easy ID type ATM-Contains one each of 10, 15, 20, 25 and 30 amp Easy ID illuminating ATM-fuses. Finding the open fuse is easy with the Bussmann series EasyID blade Fuses and holders. Using LED technology blown fuses are easy to spot in dark under-dash fuse panels. Blown fuse indication. Fuse illuminates when blown. Fast acting low voltage supplementary fuses, automotive blade style fuse.


  • • Quick and easy installation
  • • It is corrosion resistance for longer service life
  • • Bussmann series ATM fuses are UL recognized and feature an enclosed element for electrical isolation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.