Zoro Homepage

Bracket, 2.83 in L, PK10, Angled Steel, PK10

  • Mfr # BRKT-ANGL

  • Zoro # G0154275


product price: $74.65
/pk 10, $7.47/ea

Key Features

Channel Description
Angled Steel
Height
1.89 in
Length
2.83 in
Type
IEC
Width
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKT-ANGL
Zoro #
G0154275
UPC #
051712363136
Country of Origin
Italy

Dimensions

Height
1.89 in
Length
2.83 in
Width
0.71 in
Mounting Hole Width (In.)
0.24 in
Length (M)
72
Height (mm)
48
Width (mm)
18
Mounting Hole Width (mm)
6
Length (Straight Wireway)
2.83 in
Overall Width
0.71 in
Overall Length
2.83 in
Overall Height
1.89 in
Mounting Hole Diameter
0.24 in

Details

Item
Support Bracket
Channel Description
Angled Steel
Type
IEC
Material
Steel

Description

Support Bracket, Material Steel, Mounting Hole Diameter 0.24 in, Overall Height 1.89 in, Overall Length 2.83 in, Overall Width 0.71 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.