Zoro Homepage

Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 0 to 200A Amp Range

  • Mfr # NO.2621-R

  • Zoro # G501059412


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Fuse Class
R
Max. Amps
200A
Max. Voltage
600V AC
Fits Fuse Block Style
Rejection
Voltage Rating
250V AC/600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.2621-R
Zoro #
G501059412
UPC #
051712613743
Country of Origin
Mexico

Details

Item
Fuse Reducer
For Fuse Class
R
Max. Amps
200A
Max. Voltage
600V AC
Amp Range
0 to 200A
Fits Fuse Block Style
Rejection
Voltage Rating
250V AC/600V AC
Standards
UL Listed Guide IZZR File E12853
Visual Indication
Non-Indicating
AC Voltage Rating
250 V AC, 600 V AC
Maximum Current
200 A
Current - Minimum
100 A
Current - Maximum
200 A

Description

Fuse Reducer, For Fuse Class R, 0 to 200 A, 600V AC, Rejection, Max. Amps 200 A, Standards UL Listed Guide IZZR File E12853

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.