Zoro Homepage

Buss Fuseholder S.D., PK100, 600 V AC

  • Mfr # BK/HPF-RR

  • Zoro # G701209457


product price: $55.49
/ea

Key Features

Diameter
1 in
Visual Indication
Non-Indicating
Connector Type
1/4 in Quick Connect
Voltage Rating
600V AC
Mounting Hole
1 1/64 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HPF-RR
Zoro #
G701209457
UPC #
051712108690
Country of Origin
Mexico

Dimensions

Diameter
1 in
For Fuse Size
1 1/2 in L x 13/32 in Dia.
For Fuse Diameter
13/32 in
Overall Diameter
1.1 in
For Fuse Length
1 1/2 in

Details

Item
Buss Fuseholder S.D.,PK100
Visual Indication
Non-Indicating
Connector Type
1/4 in Quick Connect
Voltage Rating
600V AC
Mounting Hole
1 1/64 in Dia.
Amp Range
0 to 30 A
Fuse Cap Style
Screw Knob
Body Material
Thermoplastic
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A

Description

Buss Fuseholder S.D.,PK100, 0 to 30 A, 600V AC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Non-Indicating, Fuse Cap Style Screw Knob, Mounting Hole 1 1/64 in Dia., Body Material Thermoplastic, Connector Type 1/4 in Quick Connect, Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.