Zoro Homepage

In-LineFuseHldr, 30A, Midget, Non-Brkwy,

  • Mfr # BK/HEB-AA

  • Zoro # G501209411


product price: $63.39
/ea
Sold in multiples of 20 for $1,267.80

Key Features

Features
In-Line Connection, Submersible
Overall Length
4.4 in
Standards
CE, CSA Certified Class 622501 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853
Fuse Block Design
Non-Breakaway
For Fuse Size
1 1/2 in L x 13/32 in Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HEB-AA
Zoro #
G501209411
UPC #
051712107082
Country of Origin
Mexico

Dimensions

Overall Length
4.4 in
For Fuse Size
1 1/2 in L x 13/32 in Dia
Wire Size
12 to 8 AWG/12 AWG
Body Length
5.8 in
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in

Details

Item
In-Line Fuse Holder
Features
In-Line Connection, Submersible
Standards
CE, CSA Certified Class 622501 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853
Fuse Block Design
Non-Breakaway
Mounting Style
Inline
Voltage Rating
600V AC/DC
Amp Range
0 to 30 A
Connector Type
Crimp
Fuse UL Class
Not Class Rated
Visual Indication
Non-Indicating
Number of Poles
1
AC Voltage Rating
600 V AC
Fuse Block Style
Non-Rejection
Current - Minimum
0 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A
Fits Fuse Type
Midget

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia, Compatible Fuse Series BAF, FNM, FNQ, KLM, KTK, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 12 to 8 AWG/12 AWG, Mounting Style Inline, Connector Type Crimp, Body Length 5.8 in, Features In-Line Connection, Submersible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.