Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 100 PK

  • Mfr # BK/S505-2-R

  • Zoro # G901212493


product price:  $454.99
/pk 100, $4.55/ea
Free Shipping & Returns

Key Features

Series
S505
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/S505-2-R
Zoro #
G901212493
UPC #
051712643276
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
S505
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
BSI Approval File KM55676, CCC Self Declaration 2020970207000246, CSA File 53787, cURus Recognition File 19180 Guide JDYX2/JDYX8, IMQ File CA03 00100 CA03 00529, KC-Mark File SU5011-4012A SU5011-5004A, PSE JET 1641-31003-1025 1641-31003-1026, SEMKO File 816547 1119019, VDE File 40014091 40024352 40023140
Equivalent Series
215, GSF, S505
Weight
0.002 lb
Interrupt Rating - AC
1.5 kA
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, S505 Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.