Ceramic Fuse, S505 Series, Time-Delay, 0.20A, 250V AC, 1.5kA at 250V AC, 100 PK
Mfr # BK/S505-500-R
Zoro # G401212634
product price: $628.99
/pk 100, $6.29/ea
Free Shipping & Returns
Key Features
Series
S505
Speed
Time-Delay
Amps
0.20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/S505-500-R
Zoro #
G401212634
UPC #
051712643313
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm
Details
Series
S505
Speed
Time-Delay
Amps
0.20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
BSI Approval File KM55676, CCC Self Declaration 2020970207000246, CSA File 53787, cURus Recognition File 19180 Guide JDYX2/JDYX8, IMQ File CA03 00100 CA03 00529, SEMKO File 816547 1119019, VDE File 40014091 40024352 40023140
Equivalent Series
215, GSF, S505
Interrupt Rating - AC
1.5 kA
Current
200 mA
Description
Fuse, 0.2 A, 250 V AC, Not Applicable, S505 Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.