This item is Discontinued.

Eaton Bussmann Bussmann SurgePOD PRO RB-SPP-240PN Surge Protector, 200 kA, 3499 J RB-SPP-240PN

Bussmann SurgePOD PRO RB-SPP-240PN Surge Protector, 200 kA, 3499 J (Discontinued)

  • Mfr # RB-SPP-240PN
  • Zoro # G104256508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-SPP-240PN
Zoro #
G104256508
UPC #
51712490863
Country of Origin
Mexico

Dimensions

Product Width
3.25 IN
Product Height
4 IN
Product Length/Depth
3 IN

Details

Mounting Method
35 mm DIN rail
Operating Temperature
-40° to 85°C

Description

Today's world is full of electronic products and electrical devices that are susceptible to damage from overvoltage surges. Surges caused by static discharge, capacitive and inductive loads or lightning can quickly destroy sophisticated electronic equipment and components used in light commercial and residential applications - particularly the data, communication and security systems that many small business and residences rely upon today, including UL 508A panels with their reliance on control circuits. Eaton offers a wide selection of surge protection products that help assure power quality by mitigating damaging surge and overvoltage conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.