Cartridge Fuse, FNM Series, Time-Delay, 15A, 250V AC
Mfr # BP/FNM-15
Zoro # G010839000
product price:Â $20.99
/eaKey Features
Series
FNM
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP/FNM-15
Zoro #
G010839000
UPC #
51712521505
Country of Origin
United States
Details
Item
Cartridge Fuse
Series
FNM
Amps
15A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Melanine
Brand
BUSSMANN COOPER
Description
Bussmann FNM-15 Time Delay Fuse, 15 A, 250 V, 10 kA Interrupt, Melamine Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.