Zoro Homepage

Midget Fuse, ECS Series, Time-Delay, 60A, 600V AC, 200kA

  • Mfr # ECS-R-60

  • Zoro # G210839114


product price: $56.59
/ea

Key Features

Series
ECS
Speed
Time-Delay
Amps
60A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECS-R-60
Zoro #
G210839114
UPC #
51712508391
Country of Origin
United States

Dimensions

Diameter
1.06 in
Length
1.06 in

Details

Series
ECS
Speed
Time-Delay
Amps
60A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Body Style
Cylindrical
Body Material
Fiberglass
DC Voltage Rating
250V DC
Item
Midget Fuse

Description

Bussmann FRS-R-60 Time Delay Fuse, 60 A, 600 VAC, 250 VDC, 20, 200 kA Interrupt, Fiberglass Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.