This item is Discontinued.

Eaton Bussmann Data Surge Protection Device, 1 Phas, 180V BSPD0180DINL

Data Surge Protection Device, 1 Phas, 180V (Discontinued)

  • Mfr # BSPD0180DINL
  • Zoro # G6150733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPD0180DINL
Zoro #
G6150733
UPC #
051712398930
Country of Origin
Germany

Dimensions

Length
3.60 in
Width
0.50 in
Depth
2.90 in
Length (Straight Wireway)
3.60 in

Details

Item
Data Surge Protection Device
Phase
1
Voltage
180V DC
Max. Continuing Operating Voltage
180 V DC
Voltage Protection Rating
550V (L-G)
Nominal Discharge Current
10kA
Modes of Protection
L-G
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Standards
UL497B
Wire Gauge
28 to 12 AWG
Mounting Style
DIN Rail
IP Rating
20
Max. Surge Current Per Phase
2.5kA
Max. Surge Current Per Mode
20kA
Number of Wires
4
Enclosure Material
Polyamide
Number of Poles
4
Max. Surge Current per Phase
2.5kA
Max. Surge Current per Mode
20kA
Modular
Yes
Filtering
No

Description

Data Surge Protection Device, Depth 2.90 in, Enclosure Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.