This item is Discontinued.

Eaton Bussmann Data Surge Protection Device, 1 Phase, 24V BSPD24DINLHF

Data Surge Protection Device, 1 Phase, 24V (Discontinued)

  • Mfr # BSPD24DINLHF
  • Zoro # G6112224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPD24DINLHF
Zoro #
G6112224
UPC #
051712398923
Country of Origin
Germany

Dimensions

Width
0.50 in
Length
3.60 in
Depth
2.90 in
Length (Straight Wireway)
3.60 in

Details

Item
Data Surge Protection Device
Phase
1
Voltage
24V DC
Max. Continuing Operating Voltage
33 V DC
Voltage Protection Rating
65V (L-L), 550V (L-G)
Nominal Discharge Current
10kA
Modes of Protection
L-G, L-L
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Mounting Style
DIN Rail
Standards
UL497B
Enclosure Material
Polyamide
IP Rating
20
Number of Wires
4
Wire Gauge
28 to 12 AWG
Max. Surge Current Per Phase
2.5kA
Number of Poles
4
Max. Surge Current Per Mode
20kA
Max. Surge Current per Phase
2.5kA
Max. Surge Current per Mode
20kA
Modular
Yes
Filtering
No

Description

Data Surge Protection Device, Depth 2.90 in, Enclosure Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.