This item is Discontinued.

Eaton Bussmann Data Surge Protection Device, 1 Phase, 5VDC, 1 Poles, 1 BSPD5BNCSI

Data Surge Protection Device, 1 Phase, 5VDC, 1 Poles, 1 (Discontinued)

  • Mfr # BSPD5BNCSI
  • Zoro # G6231373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPD5BNCSI
Zoro #
G6231373
UPC #
051712398961
Country of Origin
Germany

Dimensions

Length
3.00"
Depth
1.00"
Width
1.00"
Length (Straight Wireway)
3.00 in

Details

Item
Data Surge Protection Device
Mounting Style
Inline
Phase
1
Voltage
5VDC
Number of Poles
1
Voltage Protection Rating
25V (L-L), 600V (L-G)
Number of Wires
1
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
10kA
Max. Surge Current per Phase
10kA
Nominal Discharge Current
10kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
8 V DC
IP Rating
20
Enclosure Material
Polyamide
Wire Gauge
28 to 12 AWG
Standards
UL497B
Modular / Nonmodular
Modular
Filtering / Nonfiltering
Nonfiltering

Description

Data Surge Protection Device, Depth 1.00 in, Enclosure Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.