Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Fuses & Accessories
  6. /
  7. Fuses
  8. /
  9. Specialty Fuses
  10. /
  11. Multimeter Fuse, DMM-B Series, 440mA, Fast-Acting, 1000V AC, Cylindrical
Eaton Bussmann Multimeter Fuse, DMM-B Series, 440mA, Fast-Acting, 1000V AC, Cylindrical DMM-B-44/100 - main

Eaton Bussmann

Multimeter Fuse, DMM-B Series, 440mA, Fast-Acting, 1000V AC, Cylindrical

  • Mfr # DMM-B-44/100

  • Zoro # G301059407


product price: $56.55
/ea
Sold in multiples of 10 for $565.50

Key Features

  • Series DMM-B
  • Amps 440mA
  • Speed Fast-Acting
  • AC Voltage Rating 1000V AC
  • DC Voltage Rating 1000V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Eaton Bussmann
  • MFR # DMM-B-44/100
  • Zoro # G301059407
  • UPC #
    051712550550
  • Country of Origin Mexico
  • Category Specialty Fuses

Dimensions

Diameter 41/100 in
Length 23/50 in
Overall Length 15/32 in
Overall Diameter 13/32 in

Details

Item Multimeter Fuse
Series DMM-B
Amps 440mA
Speed Fast-Acting
AC Voltage Rating 1000V AC
DC Voltage Rating 1000V DC
Body Style Cylindrical
Visual Indication Non-Indicating
Interrupt Rating 10kA at 1000V AC/DC
Body Material Melamine
Equivalent Brand and Series Bussmann DMM
Equivalent Series DMM
Standards CE, UL Recognized File E19180
Interrupt Rating - DC 10 kA
Current 440 mA
Interrupt Rating - AC 10 kA

Description

Multimeter Fuses, 440 mA, 1,000 V AC, 1,000 V DC, DMM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10k A at 1000V AC/DC, Fuse Size 23/50 in L x 41/100 in Dia, Length 1 3/8 in, Diameter 41/100 in, Equivalent Brand and Series Bussmann DMM, Equivalent Series DMM, Body Material Melamine, Standards CE, UL Recognized File E19180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • EATON BUSSMANN Semiconductor Fuse, FWJ Series, 175A, Fast-Acting, 1000V AC, Bolt-On (FWJ-175A)
  • EATON BUSSMANN Medium-Voltage Fuse, 4A, 125V AC, Cylindrical (TGH)
  • EATON BUSSMANN Telecom Protection Fuse, TPL Series, 400A, Fast-Acting, Not Rated, Bolt-On (TPL-CR)
  • EATON BUSSMANN Semiconductor Fuse, 400A, Fast-Acting, 600V AC, Bolt-On (KBC-400)
  • LITTELFUSE Semiconductor Fuse, PSR Series, Very Fast-Acting, 80A, 1300V AC, Indicating (PSR070FL0080Z)
  • LITTELFUSE Semiconductor Fuse, PSR Series, Very Fast-Acting, 125A, 700V AC, Indicating (PSR030DS0125Z)
  • EATON BUSSMANN Semiconductor Fuse, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35A)
  • NORDSON FUSE (1028329A)
  • MERSEN Ceramic Fuse, 12A, 750A at 250V AC, 10kA at 125V AC, 5 PK (GAB12)
  • EATON BUSSMANN Glass Fuse, 10A, 1kA at 125V AC, 5 PK (AGX-10)
  • EATON BUSSMANN UL Class Fuse, J Class, Time-Delay, 40A, 600V AC, Non-Indicating (LPJ-40SP)
  • MERSEN Glass Fuse, 4A, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
  • OPTIFUSE Ceramic Fuse, SCA / SCA-P Series, Very Fast Acting, 25A, 500V AC, 10kA at 250V AC (SCA-3.15A)
  • METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
  • CALTERM Fuse Holder, Wire Leads, Automotive Fuse Type (8220)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc