Medium-Voltage Fuse, CLE Series, 150A, 14400V AC, Cylindrical
Mfr # 15CLE-150E-D
Zoro # G302595959
product price:Â $5,195.99
/ea
Free Shipping & Returns
Key Features
Series
CLE
Amps
150A
Speed
Time-Delay
AC Voltage Rating
14400V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15CLE-150E-D
Zoro #
G302595959
UPC #
051712750691
Country of Origin
Dominican Republic
Dimensions
Diameter
3 in
Length
9 in
Overall Diameter
3 in
Overall Length
9 in
Details
Item
Medium-Voltage Fuse
Series
CLE
Amps
150A
Speed
Time-Delay
AC Voltage Rating
14400V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
63kA
Equivalent Brand and Series
Eaton Bussmann CLE
Equivalent Series
CLE
Fits Fuse Block Style
Non-Rejection
Standards
ANSI C37.46, File E240398), UL Listed (Guide JEEG
Element
Dual
Class
E-Rated
Current
150 A
Interrupt Rating - AC
63 kA
Description
Medium Voltage Fuse, 150 A, 14.4 kV AC, Class E-Rated, CLE Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 63 kAIC, Length 9 in, Diameter 3 in, Equivalent Brand and Series Eaton Bussmann CLE, Equivalent Series CLE, Dual Element, Standards ANSI C37.46, File E240398), UL Listed (Guide JEEG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.