
Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC
Mfr # BP/NON-30
Zoro # G505310793
product price: $5.49
/pk 2, $2.75/eaSold in multiples of 5 for $27.45
Key Features
Series
NON
Speed
Time-Delay
Amps
3A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/NON-30
Zoro #
G505310793
UPC #
51712111041
Country of Origin
Mexico
Dimensions
Diameter
0.56 in
Length
0.001 in
Details
Series
NON
Speed
Time-Delay
Amps
3A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 125V DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse
Class
K5
Connection Type
Ferrule End x Ferrule End
Weight
0.97 lb
Description
The Cooper Bussmann 30 amp brass cartridge fuses are designed as 1-time fuses that are non-current limiting. These class K5 cartridges are intended for use in light-duty, general-purpose circuit applications. Protect lighting, heating and other circuits not subject to temporary surges and where available short-circuit currents are relatively low.
- • For general purpose circuits, size at amp rating of circuit
- • Non one-time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor overloads occur
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.