
Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC
Mfr # BP/NON-50
Zoro # G205298377
product price: $10.25
/pk 2, $5.13/eaSold in multiples of 5 for $51.25
Key Features
Series
NON
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
50kA at 125V DC
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/NON-50
Zoro #
G205298377
UPC #
51712111089
Country of Origin
Mexico
Details
Series
NON
Speed
Time-Delay
Amps
50A
AC Voltage Rating
250V AC
Interrupt Rating
50kA at 125V DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products, a complete set of UPC reorder tags and a header card.
- • Fast acting cartridge fuse
- • Use for protection in main fuse panel and for applications without electric motors
- • Non time delay
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.