Zoro Homepage
This item is Discontinued.
Eaton Bussmann Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK NON-30

Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (Discontinued)

  • Mfr # NON-30
  • Zoro # G106902823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON-30
Zoro #
G106902823
UPC #
51712101592
Country of Origin
Mexico

Dimensions

Diameter
0.81 in
Length
2 in

Details

Item
Cartridge Fuse
Series
NON
Amps
30A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 250V AC, 50kA at 125V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Nonrejection
Class
H
Weight
0.036 lb
Standards
CE Marked
Brand
EATON BUSSMANN

Description

Fuse Cart Non-Renew 25A, 10PK, 10PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.