
Glass Fuse, AGC Series, Fast-Acting, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # BP/AGC-4-RP
Zoro # G507681709
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Series
AGC
Speed
Fast-Acting
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/AGC-4-RP
Zoro #
G507681709
UPC #
51712175739
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Description
Original electronic fast acting fuse 14 in x 114 in glass tube with nickelplated brass endcaps 250 V maximum UL Listed, CSA Certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.