Flasher, 20A, 2 Terminals, 12VDC
Mfr # NO.232
Zoro # G1559573
product price:Â $29.66
/eaKey Features
Type
Variable Load
Flash Rate Per Minute
1 to10
Number of Terminals
2
Voltage Rating
12V DC
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NO.232
Zoro #
G1559573
UPC #
051712813488
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 3/8 in
Overall Width
1 3/8 in
Overall Length
1 7/8 in
Details
Item
Automotive Flasher
Type
Variable Load
Flash Rate Per Minute
1 to10
Number of Terminals
2
Voltage Rating
12V DC
Standards
RoHS Compliant
Flash Rate per Minute
1 to10
Product Type
Flasher Relay
Flashes per Minute
1 to 10
Mount Type
Plug In
Number of Connectors
2
Current Rating
20 A
Features
2 Terminal, Provides Variable Load Functionality
Compatible Product Type
Cars, Light Trucks, Vans
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 1 to 10, Number of Connectors 2, Compatible Product Type Cars, Light Trucks, Vans, Current Rating 20 A, Features 2 Terminal, Provides Variable Load Functionality, Mount Type Plug In, Overall Height 1 3/8 in, Overall Length 1 7/8 in, Overall Width 1 3/8 in, Product Type Flasher Relay, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.