Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse, CAV Series, 15,500VAC 15.5CAV0.5E

Fuse, CAV Series, 15,500VAC (Discontinued)

  • Mfr # 15.5CAV0.5E
  • Zoro # G4822030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.5CAV0.5E
Zoro #
G4822030
UPC #
051712831079
Country of Origin
United Kingdom

Dimensions

Length (Straight Wireway)
12 29/32 in

Description

Fuse, Class PT E-Rated, CAV Series, Time Delay, Body Style Cylindrical, Length 12 29/32 in, Diameter 1 5/8 in, Body Material Fiberglass, Single Element, Standards IEC60282-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.