
Ceramic Fuse, CLE Series, Time-Delay, 125A, 14400V AC, 63kA at 14.4kV AC
Mfr # 15CLE-250E
Zoro # G104217684
product price: $4,653.99
/ea
Free Shipping & Returns
Key Features
Series
CLE
Speed
Time-Delay
Amps
125A
AC Voltage Rating
14400V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15CLE-250E
Zoro #
G104217684
UPC #
051712526418
Country of Origin
Dominican Republic
Dimensions
Diameter
3 in
Length
23.90 in
Overall Length
23 29/32 in
Overall Diameter
3 in
Details
Series
CLE
Speed
Time-Delay
Amps
125A
AC Voltage Rating
14400V AC
Visual Indication
Indicating
Interrupt Rating
63kA at 14.4kV AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 15CLE-_E-D, Bussmann 15HLE-_E, Bussmann 15LHLE-_E, Bussmann MV155F_
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Class
E-Rated
Standards
ANSI C37.46, UL Listed Guide JEEG File E240398
Equivalent Series
CLE
Element
Dual
Weight
0.001 lb
Current
250 A
Interrupt Rating - AC
63 kA
Description
Medium Voltage Fuse, 250 A, 14.4 kV AC, Not Applicable, Class E-Rated, CLE Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 63k A (Sym.) at 14.4k V, Fuse Size 23 9/10 in L x 3 in dia, Length 23 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann 15CLE-_E-D, Bussmann 15HLE-_E, Bussmann 15LHLE-_E, Bussmann MV155F, Equivalent Series CLE, Standards ANSI C37.46, UL Listed Guide JEEG File E240398
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.