This item is Discontinued.

Eaton Bussmann Low Voltage Fuse, CEO Series, 415VAC CEO100M125

Low Voltage Fuse, CEO Series, 415VAC (Discontinued)

  • Mfr # CEO100M125
  • Zoro # G3019880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEO100M125
Zoro #
G3019880
UPC #
051712839426
Country of Origin
United Kingdom

Dimensions

Length (Straight Wireway)
110mm

Description

Low Voltage Fuse, CEO Series, Class Not Class Rated, Time Delay, Body Style Bolt-On, Interrupt Rating 80 kA @ 415V AC, Length 110mm, Diameter 26.8mm, Body Material Ceramic, Dual Element, Standards CE, BS88 & IEC Part 1, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.