Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 100 PK
Mfr # BK/ABC-15-R
Zoro # G504206059
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
Key Features
Series
ABC
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/ABC-15-R
Zoro #
G504206059
UPC #
051712646611
Country of Origin
China
Dimensions
Diameter
6.35 mm
Length
31-75 mm
Cap Diameter
6.76 mm
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Details
Series
ABC
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC/DC, 750A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Standards
CSA Certified Class 1422-01 and 1422-30 File 53787, RoHS Compliant, UL Listed 248-14, UL Listed Guide JDYX and File E19180, UL Recognition Guide JDYX2 and File E19180
Equivalent Series
314, ABC, GAB
Interrupt Rating - DC
10 kA
Interrupt Rating - AC
750 A
Current
15 A
Description
Fuse, 15 A, 250 V AC, 125 V DC, ABC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10k A at 125V DC, 750 A at 250V AC, Fuse Size 31.75 mm L x 6.35 mm dia, Length 31 3/4 mm, Diameter 6 7/20 mm, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000, Cap Diameter 6.76 mm
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.