Zoro Homepage

Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, Non-Indicating, 100 PK

  • Mfr # BK/S505-1-R

  • Zoro # G704217787


product price: $454.99
/pk 100, $4.55/ea
Free Shipping & Returns

Key Features

Series
S505
Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/S505-1-R
Zoro #
G704217787
UPC #
051712643245
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
S505
Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Equivalent Series
215, GSF, S505
Standards
BSI Approval File KM55676, CCC Self Declaration 2020970207000246, CSA File 53787, cURus Recognition File 19180 Guide JDYX2/JDYX8, IMQ File CA03 00100 CA03 00529, KC-Mark File SU5011-4012A SU5011-5004A, PSE JET 1641-31003-1025 1641-31003-1026, SEMKO File 816547 1119019, VDE File 40014091 40024352 40023140
Weight
0.002 lb
Current
1 A
Interrupt Rating - AC
1.5 kA

Description

Fuse, 1 A, 250 V AC, Not Applicable, S505 Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.