This item is Discontinued.

Eaton Bussmann Fuse, MV055 Series, 5500VAC MV055F1DAX20E

Fuse, MV055 Series, 5500VAC (Discontinued)

  • Mfr # MV055F1DAX20E
  • Zoro # G3157415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV055F1DAX20E
Zoro #
G3157415
UPC #
051712269599
Country of Origin
United States

Dimensions

Length (Straight Wireway)
15 3/4 in

Description

Fuse, Class E-Rated, MV055 Series, Fast Acting, Body Style Cylindrical, Interrupt Rating 50 kA @ 5500V AC, Length 15 3/4 in, Diameter 3 in, Body Material Fiberglass, Single Element, Standards UL Recognized, CSA, ANSI C37.46, ANSI C37.40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.