This item is Discontinued.

Eaton Bussmann High Speed Semiconductor Fuses, FWA Series, 130VAC/DC FWA-2500AH

High Speed Semiconductor Fuses, FWA Series, 130VAC/DC (Discontinued)

  • Mfr # FWA-2500AH
  • Zoro # G3019838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWA-2500AH
Zoro #
G3019838
UPC #
051712795517
Country of Origin
United Kingdom

Dimensions

Length (Straight Wireway)
1 7/8 in

Description

High Speed Semiconductor Fuses, FWA Series, Fast Acting, Body Style Flush End, Interrupt Rating 200 kA @ 130V AC, 50 kA @ 130V DC, Length 1 7/8 in, Diameter 3 in, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.