Zoro Homepage

Ceramic Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 100 PK

  • Mfr # BK/GMD-2-R

  • Zoro # G901212714


product price: $374.99
/pk 100, $3.75/ea
Free Shipping & Returns

Key Features

Series
GMD
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GMD-2-R
Zoro #
G901212714
UPC #
051712657679
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GMD
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann GMD
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
CSA Certified Class 1422-01 File 53787, PSE/JET File 1641-31003-1001, UL Listed Guide JDYX File E19180, UL/CSA 248-14
Equivalent Series
239, GMC, GSC
Weight
0.003 lb
Interrupt Rating - AC
100 A
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, GMD Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Interrupt Rating 100 A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Equivalent Series 239, GMC, GSC, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.