Zoro Homepage

Ceramic Fuse, ACLS Series, Time-Delay, 450A, 4800V AC, 50kA at 4.8kV AC

  • Mfr # 5ACLS-24R

  • Zoro # G704217688


product price: $3,334.99
/ea
Free Shipping & Returns

Key Features

Series
ACLS
Speed
Time-Delay
AC Voltage Rating
4800V AC
Visual Indication
Indicating
Interrupt Rating
50kA at 4.8kV AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ACLS-24R
Zoro #
G704217688
UPC #
786670221722
Country of Origin
Dominican Republic

Dimensions

Diameter
3 in
Length
15-9/10 in
Overall Length
15 29/32 in
Overall Diameter
3 in

Details

Series
ACLS
Speed
Time-Delay
Amps
450A
AC Voltage Rating
4800V AC
Visual Indication
Indicating
Interrupt Rating
50kA at 4.8kV AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann R-Rated Fuse, Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann JCLS, Bussmann MCLS
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Class
R-Rated
Equivalent Series
ACLS, BCLS, CLS, HCLS, JCL, MCLS
Element
Dual
Standards
ANSI C37.46, UL Recognized Guide MSSS2 File E60757
Weight
0.001 lb
Interrupt Rating - AC
50 kA
Current
450 A

Description

Medium Voltage Fuse, 450 A, 4.8 kV AC, Not Applicable, Class R-Rated, ACLS Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50k A at 4.8k V, Fuse Size 15 9/10 L x 3 in dia, Length 15 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS, Standards ANSI C37.46, UL Recognized Guide MSSS2 File E60757

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.