Zoro Homepage

Fuse, 125VAC, Glass, Cyl, 4A, 5mm, 20mm, PK100

  • Mfr # BK/GMA-4-R

  • Zoro # G401209887


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Length
20 mm
Overall Length
20 mm
Standards
CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14
Cap Diameter
5 3/16 in
AC Voltage Rating
125 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GMA-4-R
Zoro #
G401209887
UPC #
051712647335
Country of Origin
China

Dimensions

Length
20 mm
Overall Length
20 mm
Cap Diameter
5 3/16 in
Diameter
5 mm
Fuse Size
20.00 mm L x 5.00 mm dia
Overall Diameter
5 mm

Details

Item
Fuse
Standards
CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14
AC Voltage Rating
125 V AC
Equivalent Series
235, GGM, GMA
Body Material
Ceramic
Amps
4 A
Interrupt Rating
0 A at 125V AC
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
Visual Indication
Non-Indicating
Body Style
Cylindrical
Equivalent Brand and Series
Bussmann GMA
Speed
Fast-Acting
Interrupt Rating - AC
0 A
Series
GMA
Current
4 A

Description

Fuse, 4 A, 125 V AC, Not Applicable, GMA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Interrupt Rating 0 A at 125V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMA, Equivalent Series 235, GGM, GMA, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in, Standards CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.