Ceramic Fuse, GDA Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 100 PK
Mfr # BK/GDA-4A
Zoro # G501212558
product price: $726.99
/pk 100, $7.27/ea
Free Shipping & Returns
Key Features
Series
GDA
Speed
Fast-Acting
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GDA-4A
Zoro #
G501212558
UPC #
051712431583
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm
Details
Series
GDA
Speed
Fast-Acting
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann GDA
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
CCC Approval File 2005010207155691, CSA Certified File 53787, IEC 60127-2, IMQ Approval File EB405, Semko Approval File 413779 File 512433, UL Recognized Guide JDYX2 File E19180
Equivalent Series
216, GDA, GSD, S501
Interrupt Rating - AC
1.5 kA
Current
4 A
Description
Fuse, 4 A, 250 V AC, Not Applicable, GDA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDA, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.