Open Fuse Block, 61 to 100A Amp Range, 300V AC/DC Volt Rating, 3 Poles, Box Lug
Mfr # T30100-3CR
Zoro # G304426848
product price: $186.99
/ea
Free Shipping & Returns
Key Features
UL Class
T
Series
T300
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30100-3CR
Zoro #
G304426848
UPC #
051712148016
Country of Origin
Mexico
Dimensions
For Fuse Size
2-5/32 in L x 13/16 in dia, 2-5/32 in L x 3/4 in dia
Width
2-1/4 in
Length
6 in
Height
3.06 in
Overall Width
2.25 in
Overall Height
3.06 in
Overall Length
6 in
For Fuse Length
2 5/32 in
For Fuse Width
3/4 in
Wire Size - Minimum
8 AWG
Wire Size - Maximum
1 AWG
Wire Size
8 to 1 AWG
Description
Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 61 to 100 A, Number of Poles 3, 300V AC/DC, For Fuse Size 2 5/32 in L x 13/16 in dia, 2 5/32 in L x 3/4 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 8 to 1 AWG, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 3.06 in, Width 2.25 in, Length 6 in, Features Barriers Between Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.