Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 4 Poles, Quick Connect, Automotive Fuse Type
Mfr # 15600-04-20
Zoro # G0486787
product price: $28.99
/eaKey Features
Amp Range
0 to 30A
Voltage Rating
32V DC
Number of Poles
4
Connector Type
Quick Connect
Fits Fuse Type
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15600-04-20
Zoro #
G0486787
UPC #
051712590372
Country of Origin
Mexico
Dimensions
Length
1.84 in
Width
3.37 in
Height
0.80 in
For Fuse Size
3/4 in L x 3/4 in W x 13/64 in dia
Overall Width
3.37 in
For Fuse Length
18.7 mm
For Fuse Width
19.1 mm
Overall Length
1.84 in
Overall Height
0.8 in
Description
Fuse Block, Fits Fuse Type Automotive, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 4, 32V DC, For Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Compatible Fuse Series 257, AF, ATC, Series 15600, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 16 to 12 AWG (output), 6 to 4 AWG (input), Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Quick Connect, Height 0.8 in, Width 3.37 in, Length 1.84 in, Standards UL Rated 94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.