Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug
Mfr # BMM603-1C
Zoro # G4821848
product price: $23.95
/eaKey Features
Series
BMM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM603-1C
Zoro #
G4821848
UPC #
051712486484
Country of Origin
Mexico
Dimensions
Height
1.30 in
Width
0.80 in
Length
3 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
0.8 in
Wire Size - Maximum
2 AWG
For Fuse Length
1 1/2 in
Overall Height
1.3 in
For Fuse Diameter
13/32 in
Overall Length
3 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 2 AWG
Body Height
.313 in
Description
Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.3 in, Width 0.8 in, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.