Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Bussmann Fuse Block, 3 Poles, 61 to 100 A Amp Range, 300V AC/DC Volt Rating T30100-3CR

Fuse Block, 3 Poles, 61 to 100 A Amp Range, 300V AC/DC Volt Rating (Discontinued)

  • Mfr # T30100-3CR
  • Zoro # G4821279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30100-3CR
Zoro #
G4821279
UPC #
N
Country of Origin
Unknown

Dimensions

Width
2.25 in
Length
6.0 in
Height
3.06 in
For Fuse Size
2 5/32 in L x 13/16 in dia, 2 5/32 in L x 3/4 in dia
Length (Straight Wireway)
6.0 in

Details

Item
Fuse Block
Series
T
Number of Poles
3
Amp Range
61 to 100 A
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Nonindicating
Fuse Block Style
Nonrejection
Wire Range
8 to 1 AWG
Fuse Block Design
Open
Body Material
Glass Polyester
Fuse UL Class
T
For Fuse Series
JJN
Features
Barriers Between Conductors
Standards
CE, CSA Certified, UL Listed
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
Fits Fuse Type
Industrial
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Amp Range of Fuse Block or Holder
65 to 100A
Fuse Block or Holder DC Voltage Rating
Not Rated
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 61 to 100 A, Number of Poles 3, 300V AC/DC, For Fuse Size 2-5/32 in L x 13/16 in dia, 2-5/32 in L x 3/4 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series T, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 8 to 1 AWG, Mounting Style Bolt-Down, Body Material Glass Polyester, Connector Type Box Lug, Height 3.06 in, Width 2.25 in, Length 6.0 in, Features Barriers Between Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.