Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-J-60060
Zoro # G0464381
product price: $25.99
/eaKey Features
UL Class
J
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVRI-J-60060
Zoro #
G0464381
UPC #
051712492867
Country of Origin
China
Dimensions
Height
7.20 in
Width
2.60 in
Length
1-1/2 in
Overall Length
1.5 in
Overall Height
7.2 in
Overall Width
2.6 in
Details
Item
Open Fuse Block Cover
UL Class
J
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Standards
CSA Certified, REACH, RoHS, UL Listed
For Fuse Class
J
AC Voltage Rating
600 V AC
Compatible Series
JM
Current - Minimum
31 A
Current - Maximum
60 A
Description
CVR Fuse Block Covers, 31 to 60 A, 600 V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 1.5 in, Width 2.6 in, Height 7.2 in, Standards CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.