This item is Discontinued.

Eaton Bussmann Fuse Block, Industrial, 200A, 2 Pole HM60200-2CR

Fuse Block, Industrial, 200A, 2 Pole (Discontinued)

  • Mfr # HM60200-2CR
  • Zoro # G2590546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60200-2CR
Zoro #
G2590546
UPC #
051712387309
Country of Origin
Mexico

Dimensions

Length
10.70 in
Width
5.30 in
Height
3.80 in

Details

Item
Fuse Block
Series
HM600
Fuse UL Class
H
Number of Poles
2
Mounting Style
Bolt Down
Connector Type
Box Lug
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Block Design
Open
For Fuse Series
NOS
Standards
UL Listed, CSA Certified
Fuse Holder Code
S
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block

Description

Fuse Block, Fuse UL Class H, Number of Poles 2, Series HM600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 3.80 in, Width 5.30 in, Length 10.70 in, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.