This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 1 Poles, Quick Connect H25030-1Q

Fuse Block, H UL Class, 1 Poles, Quick Connect (Discontinued)

  • Mfr # H25030-1Q
  • Zoro # G3019619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25030-1Q
Zoro #
G3019619
UPC #
051712171960
Country of Origin
Mexico

Dimensions

Width
1.09"
Length
3.00"
Height
1.41"
Length (Straight Wireway)
3.00 in

Details

Item
Fuse Block
Series
H250
Number of Poles
1
Connector Type
Quick Connect
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
H
For Fuse Series
NON, REN
Fuse Type
Industrial
Fuse Block or Holder DC Voltage Rating
125VDC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class H, Number of Poles 1, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Quick Connect, Height 1.41 In., Width 1.09 In., Length 3.00 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.