Fuse Block, H UL Class, 2 Poles, Box Lug (Discontinued)
- Mfr # H25030-2C
- Zoro # G2531916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H25030-2C
Zoro #
G2531916
UPC #
051712146692
Country of Origin
Mexico
Dimensions
Width
2.00"
Length
3.00"
Height
1.41"
Wire Size
12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Length (Straight Wireway)
3.00 in
Details
Item
Fuse Block
Series
H250
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse UL Class
H
Fuse Type
Industrial
Fuse Holder Code
H
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
NON, REN
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
125VDC
Fuse Block or Holder AC Voltage Rating
250VAC
Description
Fuse Block, Fuse UL Class H, Number of Poles 2, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 1.41 In., Width 2.00 In., Length 3.00 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.