Zoro Homepage
This item is Discontinued.
Eaton Bussmann Open Fuse Block, H UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug H25030-2CR

Open Fuse Block, H UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug (Discontinued)

  • Mfr # H25030-2CR
  • Zoro # G0852187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25030-2CR
Zoro #
G0852187
UPC #
051712146708
Country of Origin
Mexico

Dimensions

Height
1.41 in
Length
3.03 in
Width
2.05 in
Overall Height
1.41 in
Overall Length
3.03 in
Overall Width
2.05 in

Description

Fuse Block, Fits Fuse Type Class H, Fuse UL Class H, Number of Poles 2, Series H250, Fuse Block Design Open, Mounting Style Bolt-Down, Connector Type Box Lug, Height 1.41 in, Width 2.05 in, Length 3.03 in, Standards CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.