Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Box Lug R25030-2CR

Fuse Block, R UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # R25030-2CR
  • Zoro # G2212953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R25030-2CR
Zoro #
G2212953
UPC #
051712147538
Country of Origin
Mexico

Dimensions

Width
2.05"
Length
3.03"
Height
1.41"
Length (Straight Wireway)
3.03 in
Wire Size
12 to 2 AWG (Al), 14 to 2 AWG (Cu)

Details

Item
Fuse Block
Series
R250
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Type
Industrial
Standards
UL Listed, CSA Certified
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
LPN-RK, FRN-R, DLN-R, KTN-R, ECNR
Fuse UL Class
R
Fuse Holder Code
H
Features
Short Circuit Protection
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
125VDC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 1.41 In., Width 2.05 In., Length 3.03 In., Features Short Circuit Protection, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.