This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Pressure Screw Plate R25030-2PR

Fuse Block, R UL Class, 2 Poles, Pressure Screw Plate (Discontinued)

  • Mfr # R25030-2PR
  • Zoro # G1628706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R25030-2PR
Zoro #
G1628706
UPC #
051712147545
Country of Origin
Mexico

Dimensions

Width
2.05"
Length
3.03"
Height
1.41"
Length (Straight Wireway)
3.03 in
Wire Size
18 to 10 AWG

Details

Item
Fuse Block
Series
R250
Number of Poles
2
Connector Type
Pressure Screw Plate
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Holder Code
H
Fuse Type
Industrial
Fuse UL Class
R
Standards
UL Listed, CSA Certified
Fuse Block or Fuse Holder Type
Fuse Block
Features
Short Circuit Protection
For Fuse Series
LPN-RK, FRN-R, DLN-R, KTN-R
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Pressure Screw Plate, Height 1.41 In., Width 2.05 In., Length 3.03 In., Features Short Circuit Protection, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.