Zoro Homepage
This item is Discontinued.
Eaton Bussmann Fuse Block, J UL Class, 3 Poles, Screw J60030-3S

Fuse Block, J UL Class, 3 Poles, Screw (Discontinued)

  • Mfr # J60030-3S
  • Zoro # G0494523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60030-3S
Zoro #
G0494523
UPC #
051712404655
Country of Origin
Mexico

Dimensions

Width
4.70"
Length
4.00"
Height
2.42"
Wire Size
14 to 10 AWG
Length (Straight Wireway)
4.00 in

Details

Item
Fuse Block
Series
J600
Number of Poles
3
Connector Type
Screw
Mounting Style
DIN Rail
Fuse Block Design
Open
Fuse UL Class
J
For Fuse Series
LPJ, JKS
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
Fuse Block or Holder AC Voltage Rating
600VAC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
300VDC

Description

Fuse Block, Fuse UL Class J, Number of Poles 3, Series J600, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Screw, Height 2.42 In., Width 4.70 In., Length 4.00 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.