This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Box Lug R25060-2CR

Fuse Block, R UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # R25060-2CR
  • Zoro # G3235251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R25060-2CR
Zoro #
G3235251
UPC #
051712147606
Country of Origin
Mexico

Dimensions

Width
2.81"
Length
4.25"
Height
1.73"
Wire Size
8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Length (Straight Wireway)
4.25 in

Details

Item
Fuse Block
Series
R250
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
LPN-RK, FRN-R, DLN-R, KTN-R
Fuse Holder Code
K
Fuse UL Class
R
Standards
UL Listed, CSA Certified
Features
Short Circuit Protection
Fuse Block or Holder DC Voltage Rating
125VDC
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
35 to 60A
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 1.73 In., Width 2.81 In., Length 4.25 In., Features Short Circuit Protection, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.